Shop AK SCIENTIFIC
See all product information
Create Account
Pigment Yellow 74 (1g), CAS 6358-31-2
- Mfr # O869-1g
- Zoro # G123821275
product price:Â
$
49.79
/ea
Key Features
Molecular Weight
386.36 g/mol
Chemical Container Size
1 g
CAS Number
6358-31-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O869-1g
- Zoro #
- G123821275
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 386.36 g/mol
- CAS Number
- 6358-31-2
- Item
- Pigment Yellow 74
Dimensions
- Chemical Container Size
- 1 g
Description
Chemical Formula C18H18N4O6 Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.