Poloxamer 188 (500g), CAS 9003-11-6
- Mfr # O423-500g
- Zoro # G423859893
product price:
$
298.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Molecular Weight
7680 to 9510 g/mol
CAS Number
11/6/9003
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O423-500g
- Zoro #
- G423859893
- UPC #
- -
- Country of Origin
- China
- Item
- Poloxamer 188
- Molecular Weight
- 7680 to 9510 g/mol
- CAS Number
- 11/6/9003
Dimensions
- Chemical Container Size
- 500 g
Description
Chemical Formula (C3H6O·C2H4O)x Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.