Poloxamer 188 (5g), CAS 9003-11-6
- Mfr # O423-5g
- Zoro # G823891608
product price:
$
20.95
/ea
Key Features
CAS Number
11/6/9003
Chemical Container Size
5 g
Molecular Weight
7680 to 9510 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O423-5g
- Zoro #
- G823891608
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 11/6/9003
- Item
- Poloxamer 188
- Molecular Weight
- 7680 to 9510 g/mol
Dimensions
- Chemical Container Size
- 5 g
Description
Chemical Formula (C3H6O·C2H4O)x Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.