Poly(methyl Vinyl Ether), 2000 to 4000 mPa-s (100g), CAS 9003-09-2
- Mfr # 8851AL-100g
- Zoro # G323805921
product price:Â
$
69.39
/ea
Key Features
Molecular Weight
174.237 g/mol
Chemical Container Size
100 g
CAS Number
9/2/9003
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8851AL-100g
- Zoro #
- G323805921
- UPC #
- -
- Country of Origin
- China
- Item
- Poly(methyl Vinyl Ether), 2000 to 4000 mPa-s
- Molecular Weight
- 174.237 g/mol
- CAS Number
- 9/2/9003
Dimensions
- Chemical Container Size
- 100 g
Description
Chemical Formula (CH3OCH:CH2)n Purity 30% in Water Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.