Shop AK SCIENTIFIC
See all product information
Create Account
Polyvinyl butyral (25g), CAS 63148-65-2
- Mfr # U292-25g
- Zoro # G323900220
product price:Â
$
78.59
/ea
Key Features
CAS Number
63148-65-2
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U292-25g
- Zoro #
- G323900220
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- CAS Number
- 63148-65-2
- Item
- Polyvinyl butyral
Description
Chemical Formula (C8H14O2)n Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.