Shop AK SCIENTIFIC

Polyvinylpyrrolidone (average MW 40,000), USP (25g), CAS 9003-39-8

  • Mfr # K619-25g
  • Zoro # G523810084

product price: 
$
37.99
/ea

Key Features

Chemical Container Size
25 g
CAS Number
9003-39-8
Molecular Weight
~40,000 g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K619-25g
Zoro #
G523810084
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
25 g

Details

CAS Number
9003-39-8
Molecular Weight
~40,000 g/mol
Item
Polyvinylpyrrolidone (average MW 40,000), USP

Description

Chemical Formula (C6H9NO)n Purity 11.5-12.8% (N) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews