Shop AK SCIENTIFIC
See all product information
Create Account
Potassium trioxalatoferrate(III) trihydrate (1g), CAS 5936-11-8
- Mfr # 7443AF-1g
- Zoro # G223794653
product price:ย
$
20.95
/ea
Key Features
Molecular Weight
491.26 (437.21anhy) g/mol
Chemical Container Size
1 g
CAS Number
11/8/5936
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7443AF-1g
- Zoro #
- G223794653
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Molecular Weight
- 491.26 (437.21anhy) g/mol
- Item
- Potassium trioxalatoferrate(III) trihydrate
- CAS Number
- 11/8/5936
Description
Chemical Formula K3Fe(C2O4)3ยท3H2O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.