Shop AK SCIENTIFIC
See all product information
Create Account
Potassium trioxalatoferrate(III) trihydrate (5g), CAS 5936-11-8
- Mfr # 7443AF-5g
- Zoro # G823815956
product price:ย
$
33.99
/ea
Key Features
Molecular Weight
491.26 (437.21anhy) g/mol
CAS Number
11/8/5936
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7443AF-5g
- Zoro #
- G823815956
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 491.26 (437.21anhy) g/mol
- CAS Number
- 11/8/5936
- Item
- Potassium trioxalatoferrate(III) trihydrate
Dimensions
- Chemical Container Size
- 5 g
Description
Chemical Formula K3Fe(C2O4)3ยท3H2O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.