Shop AK SCIENTIFIC
See all product information
Create Account
Procainamide (10g), CAS 51-06-9
- Mfr # 7077AB-10g
- Zoro # G323812462
product price:Â
$
807.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
10 g
Molecular Weight
235.33 g/mol
CAS Number
6/9/1951
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7077AB-10g
- Zoro #
- G323812462
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 10 g
Details
- Item
- Procainamide
- Molecular Weight
- 235.33 g/mol
- CAS Number
- 6/9/1951
Description
Chemical Formula C13H21N3O Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.