Shop AK SCIENTIFIC
See all product information
Create Account
Pyridine-4-boronic acid pinacol ester (100g), CAS 181219-01-2
- Mfr # N985-100g
- Zoro # G623899095
product price:Â
$
684.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
Molecular Weight
205.06 g/mol
CAS Number
181219-01-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N985-100g
- Zoro #
- G623899095
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- Pyridine-4-boronic acid pinacol ester
- Molecular Weight
- 205.06 g/mol
- CAS Number
- 181219-01-2
Description
Chemical Formula C11H16BNO2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.