Shop AK SCIENTIFIC
See all product information
Create Account
S-Phenyl-L-cysteine (25g), CAS 34317-61-8
- Mfr # I631-25g
- Zoro # G723893573
product price:Â
$
94.29
/ea
Key Features
Chemical Container Size
25 g
Molecular Weight
197.25 g/mol
CAS Number
34317-61-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I631-25g
- Zoro #
- G723893573
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- S-Phenyl-L-cysteine
- Molecular Weight
- 197.25 g/mol
- CAS Number
- 34317-61-8
Description
Chemical Formula C9H11NO2S Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.