Shop AK SCIENTIFIC
See all product information
Create Account
Silica gel 60, 230 - 400 mesh, for flash column chromatography (1kg), CAS 112926-00-8
- Mfr # C337-1kg
- Zoro # G823895651
product price:Â
$
94.29
/ea
Key Features
Chemical Container Size
1 kg
CAS Number
112926-00-8
Molecular Weight
60.0843 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C337-1kg
- Zoro #
- G823895651
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 112926-00-8
- Molecular Weight
- 60.0843 g/mol
- Item
- Silica gel 60, 230 - 400 mesh, for flash column chromatography
Dimensions
- Chemical Container Size
- 1 kg
Description
Chemical Formula SiO2.xH2O Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.