Shop AK SCIENTIFIC
See all product information
Create Account
Silicic acid, precipitated extra pure light, (1kg), CAS 10279-57-9
- Mfr # 8918AF-1kg
- Zoro # G823822671
product price:ย
$
365.99
/ea
Free Shipping & Returns
Key Features
CAS Number
10279-57-9
Chemical Container Size
1 kg
Molecular Weight
60.08 (anhydrous basis) g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8918AF-1kg
- Zoro #
- G823822671
- UPC #
- -
- Country of Origin
- China
- Item
- Silicic acid, precipitated extra pure light,
- CAS Number
- 10279-57-9
- Molecular Weight
- 60.08 (anhydrous basis) g/mol
Dimensions
- Chemical Container Size
- 1 kg
Description
Chemical Formula O2Si ยท xH2O Purity 99-100.5% SiO2 Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.