Shop AK SCIENTIFIC
See all product information
Create Account
SMOPEX 111 Thiol (1g), CAS 536755-37-0
- Mfr # 1354AP-1g
- Zoro # G923789829
product price:Â
$
86.45
/ea
Key Features
Chemical Container Size
1 g
CAS Number
536755-37-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1354AP-1g
- Zoro #
- G923789829
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Item
- SMOPEX 111 Thiol
- CAS Number
- 536755-37-0
Description
Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.