Shop AK SCIENTIFIC

Sodium 1-decanesulfonate (1g), CAS 13419-61-9

  • Mfr # K948-1g
  • Zoro # G923881493

product price: 
$
20.95
/ea

Key Features

Molecular Weight
244.33 g/mol
Chemical Container Size
1 g
CAS Number
13419-61-9
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K948-1g
Zoro #
G923881493
UPC #
-
Country of Origin
China
Item
Sodium 1-decanesulfonate
Molecular Weight
244.33 g/mol
CAS Number
13419-61-9

Description

Chemical Formula C10H21NaO3S Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.