Shop AK SCIENTIFIC
See all product information
Create Account
Sodium 4-chlorophenoxyacetate (1g), CAS 13730-98-8
- Mfr # U391-1g
- Zoro # G523852886
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 g
CAS Number
13730-98-8
Molecular Weight
208.57 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U391-1g
- Zoro #
- G523852886
- UPC #
- -
- Country of Origin
- China
- Item
- Sodium 4-chlorophenoxyacetate
- CAS Number
- 13730-98-8
- Molecular Weight
- 208.57 g/mol
Description
Chemical Formula C8H6ClNaO3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.