Shop AK SCIENTIFIC
See all product information
Create Account
Sodium danshensu (50mg), CAS 76822-21-4
- Mfr # X1119-50mg
- Zoro # G823875110
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
50 mg
CAS Number
76822-21-4
Molecular Weight
220.16 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1119-50mg
- Zoro #
- G823875110
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 50 mg
Details
- CAS Number
- 76822-21-4
- Molecular Weight
- 220.16 g/mol
- Item
- Sodium danshensu
Description
Chemical Formula C9H9O5.Na Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.