Shop AK SCIENTIFIC
See all product information
Create Account
Sodium hydrosulfide hydrate (100g), CAS 207683-19-0
- Mfr # 8886AF-100g
- Zoro # G323816972
product price:
$
77.29
/ea
Key Features
Molecular Weight
56.64 (anhydrous basis) g/mol
CAS Number
207683-19-0
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8886AF-100g
- Zoro #
- G323816972
- UPC #
- -
- Country of Origin
- China
- Item
- Sodium hydrosulfide hydrate
- Molecular Weight
- 56.64 (anhydrous basis) g/mol
- CAS Number
- 207683-19-0
Description
Chemical Formula NaHS·xH2O Purity 60%, solid Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.