Shop AK SCIENTIFIC
See all product information
Create Account
Sodium methylsiliconate (5g), CAS 16589-43-8
- Mfr # Y1448-5g
- Zoro # G723897298
product price:Â
$
20.95
/ea
Key Features
CAS Number
16589-43-8
Chemical Container Size
5 g
Molecular Weight
160.088 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y1448-5g
- Zoro #
- G723897298
- UPC #
- -
- Country of Origin
- China
- Item
- Sodium methylsiliconate
- CAS Number
- 16589-43-8
- Molecular Weight
- 160.088 g/mol
Dimensions
- Chemical Container Size
- 5 g
Description
Chemical Formula CH3Na3O3Si Purity 30% in water Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.