Shop AK SCIENTIFIC
See all product information
Create Account
Sodium ursodeoxycholate hydrate (25g), CAS 2898-95-5
- Mfr # X3642-25g
- Zoro # G323888856
product price:
$
143.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
414.55 (anhydrous) g/mol
Chemical Container Size
25 g
CAS Number
2898-95-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X3642-25g
- Zoro #
- G323888856
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 414.55 (anhydrous) g/mol
- Item
- Sodium ursodeoxycholate hydrate
- CAS Number
- 2898-95-5
Description
Chemical Formula C24H40O4Na·xH2O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.