Shop AK SCIENTIFIC

Stachyose hydrate from Stachys tuberifera (25g), CAS 54261-98-2

  • Mfr # 1436AP-25g
  • Zoro # G423789237

product price: 
$
193.99
/ea
Free Shipping & Returns

Key Features

CAS Number
54261-98-2
Chemical Container Size
25 g
Molecular Weight
666.58 (anhy) g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1436AP-25g
Zoro #
G423789237
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
25 g

Details

Item
Stachyose hydrate from Stachys tuberifera
CAS Number
54261-98-2
Molecular Weight
666.58 (anhy) g/mol

Description

Chemical Formula C24H42O21·xH2O Purity >90% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews