Shop AK SCIENTIFIC

Tauroursodeoxycholic acid dihydrate (100g), CAS 14605-22-2

  • Mfr # M937-100g
  • Zoro # G523841743

product price: 
$
701.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
100 g
Molecular Weight
499.71 (anhydrous) g/mol
CAS Number
14605-22-2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M937-100g
Zoro #
G523841743
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
100 g

Details

Item
Tauroursodeoxycholic acid dihydrate
Molecular Weight
499.71 (anhydrous) g/mol
CAS Number
14605-22-2

Description

Chemical Formula C26H45NO6S·2H2O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews