Shop AK SCIENTIFIC
See all product information
Create Account
tert-Pentylbenzene (5g), CAS 2049-95-8
- Mfr # 0523AB-5g
- Zoro # G123795811
product price:Â
$
19.65
/ea
Key Features
CAS Number
2049-95-8
Chemical Container Size
5 g
Molecular Weight
148.2 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0523AB-5g
- Zoro #
- G123795811
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 2049-95-8
- Item
- tert-Pentylbenzene
- Molecular Weight
- 148.2 g/mol
Description
Chemical Formula C11H16 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.