Shop AK SCIENTIFIC

Tetrachlorosilane (5g), CAS 10026-04-7

  • Mfr # 9073AL-5g
  • Zoro # G723807310

product price: 
$
23.59
/ea

Key Features

Chemical Container Size
5 g
CAS Number
10026-04-07
Molecular Weight
169.9 g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9073AL-5g
Zoro #
G723807310
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
5 g

Details

CAS Number
10026-04-07
Item
Tetrachlorosilane
Molecular Weight
169.9 g/mol

Description

Chemical Formula Cl4Si Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews