Shop AK SCIENTIFIC

Tetrahydrofurfuryl propionate (100g), CAS 637-65-0

  • Mfr # R565-100g
  • Zoro # G123811979

product price: 
$
169.99
/ea
Free Shipping & Returns

Key Features

CAS Number
637-65-0
Chemical Container Size
100 g
Molecular Weight
158.19 g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R565-100g
Zoro #
G123811979
UPC #
-
Country of Origin
China
CAS Number
637-65-0
Item
Tetrahydrofurfuryl propionate
Molecular Weight
158.19 g/mol

Description

Chemical Formula C8H14O3 Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.