Shop AK SCIENTIFIC

Thioisonicotinamide (25g), CAS 2196-13-6

  • Mfr # C129-25g
  • Zoro # G723829343

product price: 
$
35.35
/ea

Key Features

CAS Number
2196-13-6
Molecular Weight
138.19 g/mol
Chemical Container Size
25 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C129-25g
Zoro #
G723829343
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
25 g

Details

CAS Number
2196-13-6
Item
Thioisonicotinamide
Molecular Weight
138.19 g/mol

Description

Chemical Formula C6H6N2S Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.