Shop AK SCIENTIFIC
See all product information
Create Account
Thymol blue (1g), CAS 81012-93-3
- Mfr # 7790AH-1g
- Zoro # G423798970
product price:Â
$
20.95
/ea
Key Features
Chemical Container Size
1 g
Molecular Weight
488.58 g/mol
CAS Number
81012-93-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7790AH-1g
- Zoro #
- G423798970
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Item
- Thymol blue
- Molecular Weight
- 488.58 g/mol
- CAS Number
- 81012-93-3
Description
Chemical Formula C27H29O5S.Na Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.