Shop AK SCIENTIFIC
See all product information
Create Account
TPCK (1g), CAS 402-71-1
- Mfr # 7793AH-1g
- Zoro # G523829871
product price:Â
$
430.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 g
Molecular Weight
351.85 g/mol
CAS Number
402-71-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7793AH-1g
- Zoro #
- G523829871
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 351.85 g/mol
- CAS Number
- 402-71-1
- Item
- TPCK
Description
Chemical Formula C17H18ClNO3S Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.