Shop AK SCIENTIFIC
See all product information
Create Account
Trifluoromethanesulfonic acid (500g), CAS 1493-13-6
- Mfr # M990-500g
- Zoro # G623868954
product price:Â
$
471.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
CAS Number
1493-13-6
Molecular Weight
150.07 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M990-500g
- Zoro #
- G623868954
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 500 g
Details
- Item
- Trifluoromethanesulfonic acid
- CAS Number
- 1493-13-6
- Molecular Weight
- 150.07 g/mol
Description
Chemical Formula CHF3O3S Purity >99.5% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.