Shop AK SCIENTIFIC
See all product information
Create Account
Trigonelline (100mg), CAS 535-83-1
- Mfr # V1545-100mg
- Zoro # G123869383
product price:Â
$
585.99
/ea
Free Shipping & Returns
Key Features
CAS Number
535-83-1
Molecular Weight
137.14 g/mol
Chemical Container Size
100 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V1545-100mg
- Zoro #
- G123869383
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 mg
Details
- CAS Number
- 535-83-1
- Molecular Weight
- 137.14 g/mol
- Item
- Trigonelline
Description
Chemical Formula C7H7NO2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.