Shop AK SCIENTIFIC
See all product information
Create Account
Trimellitic anhydride (500g), CAS 552-30-7
- Mfr # C676-500g
- Zoro # G823878814
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Molecular Weight
192.13 g/mol
CAS Number
552-30-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C676-500g
- Zoro #
- G823878814
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 192.13 g/mol
- CAS Number
- 552-30-7
- Item
- Trimellitic anhydride
Description
Chemical Formula C9H4O5 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.