Shop AK SCIENTIFIC
See all product information
Create Account
Trimethyl phosphate (5g), CAS 512-56-1
- Mfr # C528-5g
- Zoro # G723876262
product price:Â
$
20.95
/ea
Key Features
Chemical Container Size
5 g
Molecular Weight
140.75 g/mol
CAS Number
512-56-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C528-5g
- Zoro #
- G723876262
- UPC #
- -
- Country of Origin
- China
- Item
- Trimethyl phosphate
- Molecular Weight
- 140.75 g/mol
- CAS Number
- 512-56-1
Dimensions
- Chemical Container Size
- 5 g
Description
Chemical Formula C3H9O4P Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.