Shop AK SCIENTIFIC
See all product information
Create Account
Tri(propylene glycol) diacrylate, contains ~200ppm MEHQ and HQ as inhibitors, mixture of isomers (1
- Mfr # E939-100g
- Zoro # G623823830
product price:Â
$
61.55
/ea
Key Features
Molecular Weight
300.35 g/mol
Chemical Container Size
100 g
CAS Number
42978-66-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E939-100g
- Zoro #
- G623823830
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- Molecular Weight
- 300.35 g/mol
- Item
- Tri(propylene glycol) diacrylate, contains ~200ppm MEHQ and HQ as inhibitors, mixture of isomers
- CAS Number
- 42978-66-5
Description
Chemical Formula C15H24O6 Purity 90% (GC, total) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.