Shop AK SCIENTIFIC

Trityl-glycine (100g), CAS 5893-05-0

  • Mfr # 8756AB-100g
  • Zoro # G123818916

product price: 
$
244.99
/ea
Free Shipping & Returns

Key Features

CAS Number
5893-05-0
Chemical Container Size
100 g
Molecular Weight
317.38 g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8756AB-100g
Zoro #
G123818916
UPC #
-
Country of Origin
China
CAS Number
5893-05-0
Molecular Weight
317.38 g/mol
Item
Trityl-glycine

Description

Chemical Formula C21H19NO2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.