Shop AK SCIENTIFIC
See all product information
Create Account
TTNPB (5mg), CAS 71441-28-6
- Mfr # X6862-5mg
- Zoro # G523911804
product price:Â
$
36.69
/ea
Key Features
Chemical Container Size
5 mg
Molecular Weight
348.48 g/mol
CAS Number
71441-28-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X6862-5mg
- Zoro #
- G523911804
- UPC #
- -
- Country of Origin
- China
- Item
- TTNPB
- Molecular Weight
- 348.48 g/mol
- CAS Number
- 71441-28-6
Description
Chemical Formula C24H28O2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.