Shop AK SCIENTIFIC
See all product information
Create Account
Zearalenone (25mg), CAS 17924-92-4
- Mfr # 9195AJ-25mg
- Zoro # G523885242
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 mg
CAS Number
17924-92-4
Molecular Weight
318.37 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9195AJ-25mg
- Zoro #
- G523885242
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 mg
Details
- Item
- Zearalenone
- CAS Number
- 17924-92-4
- Molecular Weight
- 318.37 g/mol
Description
Chemical Formula C18H22O5 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.