Zoro Homepage

Vertical Glove Dispenser, Acrylic, Holds (3) Boxes , Clear

  • Mfr # AK777-3C

  • Zoro # G516553868


product price: $60.19
/ea

Key Features

Color
Clear
Material
Acrylic
Depth
4"
Height
11-1/8"
Width
19-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK777-3C
Zoro #
G516553868
UPC #
-
Country of Origin
United States

Dimensions

Depth
4"
Height
11-1/8"
Width
19-7/8"

Details

Item
Vertical Glove Dispenser
Color
Clear
Material
Acrylic
Holds
(3) Boxes
Mounts On
Wall Or Countertop

Description

Vertical Glove Dispenser, Color Clear, Depth 4 In., Height 11-1/8 In., Material Acrylic, Width 19-7/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.