Light LED K-9 Pulse With Strobe
- Mfr # PLWR-100
- Zoro # G7510140
product price:Â
$
36.29
/ea
Key Features
Number of Batteries
3
Safety Rated
Not Safety Rated
Body Dia.
1.50"
Battery Size
AAA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLWR-100
- Zoro #
- G7510140
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Handheld Flashlight
- Number of Batteries
- 3
- Safety Rated
- Not Safety Rated
Dimensions
- Body Dia.
- 1.50"
- Battery Size
- AAA
Description
Handheld Flashlight, Battery Size AAA, Number of Batteries 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.