Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Aftercooler, Max HP 200,1569 CFM

  • Mfr # CC1000-3

  • Zoro # G2138696


product price: $4,334.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Max. Compressor
200
Max. Pressure (PSI)
250 psi
Fan HP
2
Voltage
230/460V AC
Tube Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC1000-3
Zoro #
G2138696
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
27.72 in
Depth (In.)
22.6 in
Width (In.)
37.0 in
Overall Width
37 in
Overall Depth
22 9/16 in
Air Outlet Size
2 1/2 in
Overall Height
27 11/16 in
Air Inlet Size
2 1/2 in

Details

Max. Compressor
200
Max. Pressure (PSI)
250 psi
Fan HP
2
Voltage
230/460V AC
Tube Material
Aluminum
NPT Inlet/Outlet Air (In.)
2 1/2 in
Standards
CSA Certified, UL Listed
Shell Material
Steel
Application
Removes Harmful Water, Oil and Contaminants from Compressed Air System
Item
Air Cooled Aftercooler
Max. Amps
6.2/3.1 A
Max. Flow CFM @ 100 PSI
1,569 cfm
Includes
Mounting Legs
Junction Box
Single Point Electrical
Min. Pressure (PSI)
60 psi
Fin Material
Aluminum
Max. Temp. (F)
350 Degrees F
For Use With
Rotary Air Compressor
Construction
Aluminum
Air Outlet Connection Type
NPT
Features
Reduced Air Slide Fouling
Frequency
60 Hz
Maximum Operating Temperature
350 Degrees F
Maximum Air Flow
1,569 cfm
Maximum Compressor Output Power
200 hp
Maximum Fan Horsepower
2 hp
Maximum Operating Pressure
250 psi
Phase
Three
Current Rating
6.2 A
Cooling Method
Air
Minimum Operating Pressure
60 psi
Junction Box Design
Single Point Electrical
Air Inlet Connection Type
NPT

Description

Air Cooled Aftercooler, Maximum Compressor Output Power 200 hp, Maximum Air Flow 1,569 cfm, Air Inlet Size 2 1/2 in, Air Inlet Connection Type NPT, Maximum Operating Temperature 350 Degrees F, Maximum Operating Pressure 250 psi, Overall Height 27 11/16 in, Overall Width 37 in, Overall Depth 22 9/16 in, Phase Three, Voltage 230/460V AC, Maximum Fan Horsepower 2 hp, Air Outlet Connection Type NPT, Air Outlet Size 2 1/2 in, Construction Aluminum, Cooling Method Air, Current Rating 6.2 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.