Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forced Air Oil Cooler, DC Motor

  • Mfr # DCSB20-24-BP25-3

  • Zoro # G9722743


product price: $1,534.99
/ea
Free Shipping & Returns

Key Features

HP Heat Removed
30 hp
Motor Type - Oil Coolers
DC
Max. Flow
80 gpm
Max. Pressure
250 psi
Inlet Port Thread Size
SAE #20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCSB20-24-BP25-3
Zoro #
G9722743
UPC #
-
Country of Origin
United States

Dimensions

Inlet Port Thread Size
SAE #20
Motor Frame Size
IP 68
Overall Depth
6.3 in
Outlet Port Thread Size
SAE #20
Overall Width
6.3 in
Overall Height
18.3 in

Details

HP Heat Removed
30 hp
Motor Type - Oil Coolers
DC
Max. Flow
80 gpm
Max. Pressure
250 psi
Voltage
24V DC
Number of Phases
1
Oil Cooler Material
Aluminum
Fan Blade Material
Plastic
Max. Operating Temp.
250 Degrees F
With Motor/Without Motor
With Motor
Inlet Port Thread Gender
Female
Item
Forced Air Oil Cooler
Bypass Pressure
25 psi
Flow Range
10 to 80 gpm
Oil Cooler Finish
Powder Coated
Bypass Valve Included
Yes
Fan Guard Material
Plastic
Max. Oil Temp.
250 Degrees F
For Fluid Viscosity
50 cSt
Mounting Style - Oil Coolers
Foot Mount
Outlet Port Thread Gender
Female
Includes Mounting Hardware
No
Full Load Amps
27 A
No. of Fans
1
Motor Connection Type
Plug
Compatible Hydraulic Fluids
Up to ISO 320
Mounting Bracket Material
Steel
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Includes Mounting Bracket
No
Shroud Material
Steel

Description

Forced Air Oil Cooler, HP Heat Removed 30 hp, Voltage 24V DC, Number of Phases 1, Max. Flow 80 gpm, Max. Pressure 250 psi, Inlet Port Thread Size SAE #20, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #20, Outlet Port Thread Gender Female, Overall Height 18.3 in, Overall Width 6.3 in, Overall Depth 6.3 in, Flow Range 10 to 80 gpm, 27 A Full Load Amps, Motor Frame Size IP 68, Motor Type - Oil Coolers DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.