Shop AKG
See all product information
Create Account
in.C in. Series: 40 GPM, SAE 12 Ports, 25-39K Heat Dissipation
- Mfr # 258318
- Zoro # G003534271
product price:
$
456.99
/ea
Free Shipping & Returns
Key Features
Hydraulic Motor GPM
40
Max. Oil Pressure (PSI)
250 PSI
Oil Port Size (SAE)
SAE 12
Max. Temp.
250 Degrees F
Width (In.)
19.4 in. bolt to bolt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 258318
- Zoro #
- G003534271
- UPC #
- 615986047132
- Country of Origin
- United States
Dimensions
- Oil Port Size (SAE)
- SAE 12
- Width (In.)
- 19.4 in. bolt to bolt
Details
- Hydraulic Motor GPM
- 40
- Max. Oil Pressure (PSI)
- 250 PSI
- Max. Temp.
- 250 Degrees F
- Weight
- 10 lbs
Description
Leak free SAE Oil connections. Mounting included. Rugged bar and plate construction. Options include built-in relief (25 PSI or 65 PSI) on all models. Call for more information. Working pressure 250 PSI • Working temperature 250 degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.