Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Cooler, 12 VDC, 4-50 GPM, 0.48 HP

  • Mfr # D60-12

  • Zoro # G2325653


product price: $1,791.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

HP Heat Removed
60 hp
Motor Type - Oil Coolers
DC
Max. Flow
50 gpm
Max. Pressure
377 psi
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60-12
Zoro #
G2325653
UPC #
-
Country of Origin
United States

Dimensions

Inlet Port Thread Size
SAE #20
Width (In.)
35.63
Depth (In.)
8.7
Port Size
SAE #20
Height (In.)
20.29
Overall Height
20.29 in
Overall Depth
8.7 in
Overall Width
35.63 in
Outlet Port Thread Size
SAE #20
Motor Frame Size
IP 68

Details

HP Heat Removed
60 hp
Motor Type - Oil Coolers
DC
Max. Flow
50 gpm
Max. Pressure
377 psi
Voltage
12V DC
Item
Forced Air Oil Cooler
Type
DC Motor
Finish
Black Painted
Motor Amps
29
Motor HP
0.48
Flow Ranges (GPM)
4 to 50
NEMA/IEC Frame
IP 68
Max. Pressure (PSI)
377
Construction
Aluminum
Includes
Foot Mounting Bracket
Max. Temp.
250 Degrees F
Motor Enclosure Design
Totally Enclosed Nonventilated
Fan Guard Material
Plastic
Fan Blade Material
Plastic
With Motor/Without Motor
With Motor
Flow Range
4 to 50 gpm
Outlet Port Thread Gender
Female
Oil Cooler Material
Aluminum
Max. Operating Temp.
250 Degrees F
Full Load Amps
29 A
Compatible Hydraulic Fluids
Up to ISO 320
No. of Fans
2
Bypass Valve Included
No
HP
0.48 hp
Max. Oil Temp.
250 Degrees F
Shroud Material
Plastic
Inlet Port Thread Gender
Female
Oil Cooler Finish
Powder Coated
Mounting Bracket Material
STEEL

Description

Forced Air Oil Cooler, HP Heat Removed 60 hp, Voltage 12V DC, Max. Flow 50 gpm, Max. Pressure 377 psi, Inlet Port Thread Size SAE #20, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #20, Outlet Port Thread Gender Female, Overall Height 20.29 in, Overall Width 35.63 in, Overall Depth 8.7 in, Flow Range 4 to 50 gpm, 29 A Full Load Amps, 0.48 hp HP, Motor Frame Size IP 68, Motor Type - Oil Coolers DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.