Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Cooler, Mobile, 2-30 GPM, 8 HP Removal

  • Mfr # C-8

  • Zoro # G0451884


product price: $251.99
/ea
Free Shipping & Returns

Key Features

HP Heat Removed
8 hp
Max. Flow Rate
30 gpm
Min. Flow Rate
2 gpm
Inlet Port Thread Size
SAE #12
Overall Width
17.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-8
Zoro #
G0451884
UPC #
-
Country of Origin
United States

Dimensions

Inlet Port Thread Size
SAE #12
Overall Width
17.91 in
Overall Height
6.65 in
Overall Depth
1.77 in
Overall Height (In.)
6.65
Dimension C (In.)
6.65
Overall Depth (In.)
1.77
Overall Width (In.)
17.91
Port Size
SAE #12
Dimension A (In.)
3
Dimension B (In.)
5.67
Outlet Port Thread Size
SAE #12

Details

HP Heat Removed
8 hp
Max. Flow Rate
30 gpm
Min. Flow Rate
2 gpm
Flow Ranges (GPM)
2 to 30
Material
Aluminum
Air Flow
1,000 fpm
Type
Mobile
Max. Temp. (F)
250
Item
Hydraulic Oil Cooler
Max. Pressure (PSI)
250
Includes
Universal mounting bracket
Flow Range
2 to 30 gpm
Max. Operating Temp.
250 Degrees F
Max. Pressure
250 psi

Description

Hydraulic Oil Cooler, HP Heat Removed 8 hp, Flow Range 2 to 30 gpm, Inlet Port Thread Size SAE #12, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #12, Outlet Port Thread Gender Female, Overall Height 6.65 in, Overall Width 17.91 in, Overall Depth 1.77 in, Max. Pressure 250 psi, Max. Operating Temp. 250 Degrees F, Air Flow 1,000 fpm, Oil Cooler Material Aluminum, Max. Flow Rate 30 gpm, Min. Flow Rate 2 gpm, Includes Universal Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.