Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Cooler, Mobile, 8-80 GPM, 48 HP Removal

  • Mfr # C-48

  • Zoro # G1448553


product price: $724.99
/ea
Free Shipping & Returns

Key Features

HP Heat Removed
48 hp
Max. Flow Rate
80 gpm
Min. Flow Rate
8 gpm
Inlet Port Thread Size
SAE #20
Overall Width
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-48
Zoro #
G1448553
UPC #
-
Country of Origin
United States

Dimensions

Inlet Port Thread Size
SAE #20
Overall Width
23.62 in
Overall Height
22.13 in
Overall Depth
2.56 in
Dimension G (In.)
8
Dimension A (In.)
23.62
Overall Depth (In.)
2.56
Overall Height (In.)
22.13
Port Size
SAE #20
Dimension B (In.)
22.13
Dimension E (In.)
21.02
Overall Width (In.)
23.62
Dimension C (In.)
19.84
Dimension D (In.)
19.69
Dimension F (In.)
3.82
Dimension H (In.)
1.58
Outlet Port Thread Size
SAE #20

Details

HP Heat Removed
48 hp
Max. Flow Rate
80 gpm
Min. Flow Rate
8 gpm
Air Flow
1,000 fpm
Max. Temp. (F)
250
Material
Aluminum
Max. Pressure (PSI)
250
Type
Mobile
Item
Hydraulic Oil Cooler
Includes
Universal mounting bracket
Flow Ranges (GPM)
8 to 80
Flow Range
8 to 80 gpm
Max. Pressure
250 psi
Max. Operating Temp.
250 Degrees F

Description

Hydraulic Oil Cooler, HP Heat Removed 48 hp, Flow Range 8 to 80 gpm, Inlet Port Thread Size SAE #20, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #20, Outlet Port Thread Gender Female, Overall Height 22.13 in, Overall Width 23.62 in, Overall Depth 2.56 in, Max. Pressure 250 psi, Max. Operating Temp. 250 Degrees F, Air Flow 1,000 fpm, Oil Cooler Material Aluminum, Max. Flow Rate 80 gpm, Min. Flow Rate 8 gpm, Includes Universal Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.