Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Cooler, w/Hydraulic Motor, 8-80 GPM

  • Mfr # HR75-0050

  • Zoro # G2138781


product price: $2,216.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Coolant HP Heat Removed
75
Hydraulic Motor GPM
4.2
Max. Temp.
250
Width (In.)
26.38
Coolant Max. Pressure (psi)
377
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR75-0050
Zoro #
G2138781
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
26.38
Oil Port Size (SAE)
#12
Coolant Port Size
SAE #20
Depth (In.)
12.3
Height (In.)
24.03
Outlet Port Thread Size
SAE #20
Inlet Port Thread Size
SAE #20
Overall Depth
12.3 in
Overall Height
24.03 in
Overall Width
26.38 in
Motor Port Size
SAE #12

Details

Coolant HP Heat Removed
75
Hydraulic Motor GPM
4.2
Max. Temp.
250
Coolant Max. Pressure (psi)
377
Max. Oil Pressure (PSI)
3500
Min. Oil Pressure (PSI)
500
Finish
Black Painted
Coolant Flow Range (gpm)
8 to 80
Hydraulic Motor Displacement (cu. in./Rev)
0.500
Hydraulic Motor Displacement (cu. in./Rev)
0.500
Heat Exchanger Material
Aluminum
Fan Blade Material
Polypropylene
Type
Hydraulic Motor
Motor Type
Gear
Includes
Mounting Feet
Fan Guard Material
Steel
Item
Forced Air Oil Cooler
Hydraulic Motor Displacement
0.500 cu in
Motor Flow Rate
4.2 gpm
HP Heat Removed
75 hp
Max. Pressure
377 psi
Max. Flow
80 gpm
Max. Operating Temp.
250 Degrees F
Max. Motor Oil Pressure
3,500 psi

Description

Forced Air Oil Cooler, HP Heat Removed 75 hp, Max. Flow 80 gpm, Max. Pressure 377 psi, Motor Flow Rate 4.2 gpm, Motor Port Size SAE #12, Inlet Port Thread Size SAE #20, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #20, Outlet Port Thread Gender Female, Flow Range 8 to 80 gpm, Min. Motor Oil Pressure 500 psi, Max. Motor Oil Pressure 3,500 psi, Hydraulic Motor Type Gear, Hydraulic Motor Displacement 0.500 cu in, Max. Operating Temp. 250 Degrees F, Oil Cooler Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.