Zoro Homepage

Temperature Transducer, 40 to 300 Deg F

  • Mfr # TC-115

  • Zoro # G2785413


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Output
250V, 28V
Voltage Range
28V DC, 250V AC
Temp. Range (F)
40 Degrees to 300 Degrees
Power Required
10 to 35 VDC
Minimum Operating Temperature
40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-115
Zoro #
G2785413
UPC #
-
Country of Origin
United States

Details

Item
Temperature Sensor
Output
250V, 28V
Voltage Range
28V DC, 250V AC
Temp. Range (F)
40 Degrees to 300 Degrees
Power Required
10 to 35 VDC
Minimum Operating Temperature
40 Degrees F
Display Type
None
Maximum Operating Temperature
300 Degrees F

Description

Temperature Sensor, Display Type None, Output 250V, 28V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.