Zoro Homepage

Manicure set, 7 pcs (Red)

  • Mfr # AK-MANI-RED-7

  • Zoro # G205306119


product price: $10.79
/ea

Key Features

Size
4.25 x 3 x 1 in
Material
Stainless Steel
Length
4.25"
Color
Red
Standards
TSA Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK-MANI-RED-7
Zoro #
G205306119
UPC #
-
Country of Origin
China

Dimensions

Size
4.25 x 3 x 1 in
Length
4.25"
Width
1"
Height
3"

Details

Item
MANICURE SET
Material
Stainless Steel
Color
Red
Standards
TSA Approved
Weight
4.27 oz
Includes
Eyebrow Scissors, Nail Clipper, Slanted Edge Nail Clipper, Nail File, Tweezer, Pedicure Blade (Side Head), Pedicure Blade (Flat Head), Dead Skin Fork, Pimple Needle, Ear Pick, and Carrying Bag

Description

Akol's collection of sleek manicure sets are great for home use, but designed to travel. These TSA-approved kits help keep you well-groomed wherever you happen to be.
Includes
— Eyebrow Scissors
— Nail Clipper
— Slanted Edge Nail Clipper
— Nail File
— Tweezer
— Ear Pick
— Peeling Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.