
Manicure set, 7 pcs (Yellow)
Mfr # AK-MANI-YLW-7
Zoro # G605306115
product price: $10.69
/eaKey Features
Size
4.25 x 3 x 1 in
Length
4.25"
Material
Stainless Steel
Color
Yellow
Standards
TSA Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AK-MANI-YLW-7
Zoro #
G605306115
UPC #
-
Country of Origin
China
Dimensions
Size
4.25 x 3 x 1 in
Length
4.25"
Width
1"
Height
3"
Details
Item
MANICURE SET
Material
Stainless Steel
Color
Yellow
Standards
TSA Approved
Includes
Eyebrow Scissors, Nail Clipper, Slanted Edge Nail Clipper, Nail File, Tweezer, Pedicure Blade (Side Head), Pedicure Blade (Flat Head), Dead Skin Fork, Pimple Needle, Ear Pick, and Carrying Bag
Weight
4.27 oz
Description
Akol's collection of sleek manicure sets are great for home use, but designed to travel. These TSA-approved kits help keep you well-groomed wherever you happen to be.
Includes
— Eyebrow Scissors
— Nail Clipper
— Slanted Edge Nail Clipper
— Nail File
— Tweezer
— Ear Pick
— Peeling Blade
Includes
— Eyebrow Scissors
— Nail Clipper
— Slanted Edge Nail Clipper
— Nail File
— Tweezer
— Ear Pick
— Peeling Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.