Shop AKONA

Anchoring Caulk

  • Mfr # 120438
  • Zoro # G924782287

product price: 
$
25.65
/ea

Key Features

Color
Gray
Features
Excellent Adhesion, High-Strength and Non-Shrink, Non-Sag
Series
TechMix(R) Akona(R)
For Porous Surface
Porous
Maximum Application Temperature
120 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
120438
Zoro #
G924782287
UPC #
010534204386
Country of Origin
United States
Color
Gray
Features
Excellent Adhesion, High-Strength and Non-Shrink, Non-Sag
Series
TechMix(R) Akona(R)
For Porous Surface
Porous
Maximum Application Temperature
120 Degrees F
Full Cure Time - Maximum
16 hr
Resin Type
Epoxy
Item
Anchoring Caulk
Mixing Ratio
1:1
Standards
ASTM D412
Tensile Strength - Maximum
4,500 psi
Materials Bonded
Concrete, Stone, Tile
Working Time
14 min
Flash Point
Greater than 482 Degrees F
Full Cure Time - Minimum
12 hr
Application Method
Cartridge Gun
For Gap Fill
For Gap Fill
Primary Application
Masonry
Gap Fill
0.125 in
Chemical Base
Epoxy
Coverage
30 line ft @ 1/8 in x 1/8 in Line
Functional Cure
2 hr
Container Type
Tube
Minimum Application Temperature
40 Degrees F
Adhesive Consistency
Paste
Non-Sagging
Yes
Resistance Properties
Chemical-Resistant, Moisture-Resistant, Solvent-Resistant
Minimum Performance Temperature
40 Degrees F
For Marine Applications
Not Specified Marine Grade
Cure Method
Anaerobic
Interior/Exterior
Interior/Exterior
Maximum Performance Temperature
120 Degrees F
Wire Color
Gray

Dimensions

Total Container Size
8.6 oz
Fits Chest Size
Excellent Adhesion, High-Strength and Non-Shrink, Non-Sag

Description

Anchoring Caulk, Container Type Tube, Coverage 30 line ft @ 1/8 in x 1/8 in Line, Cure Method Anaerobic, Features Excellent Adhesion, High-Strength and Non-Shrink, Non-Sag, Interior/Exterior Interior/Exterior, Low Odor No, Materials Bonded Concrete, Stone, Tile, Working Time 14 min, Maximum Application Temperature 120 Degrees F, Maximum Performance Temperature 120 Degrees F, Resin Type Epoxy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.