Zoro Homepage

Concrete Repair - 10 oz. Tube

  • Mfr # 103173

  • Zoro # G3109360


product price: $56.19
/pk 12, $4.68/ea

Key Features

Size
10 oz.
Application
Caulk Gun, Trowel
For Use On Surface Material
Concrete, Masonry, Stone, Stucco
Color
Gray
Exposure Conditions
Interior/Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103173
Zoro #
G3109360
UPC #
010534016477
Country of Origin
United States

Dimensions

Size
10 oz.
Container Size
10 oz

Details

Item
Concrete Repair
Application
Caulk Gun, Trowel
For Use On Surface Material
Concrete, Masonry, Stone, Stucco
Color
Gray
Exposure Conditions
Interior/Exterior
Container Type
Tube
Coverage
10 sq ft
Application Method
Caulk Gun, Trowel
Full Cure Time
1 day
Minimum Application Temperature
40 Degrees F
Flash Point
Non-Combustible
Product Form
Paste
Standards
NIOSH Approved
For Use With
Use Latex Paints Only
Color Family
Gray
Product Type
Concrete Repair Compound
Maximum Setting Time
1 hr
Patching and Repairing Properties
High Strength

Description

Concrete Repair, Product Type Concrete Repair Compound, Patching and Repairing Properties High Strength, Product Form Paste, Container Size 10 oz, Container Type Tube, Coverage 10 sq ft, Full Cure Time 1 day, Application Concrete Repair, Color Gray, For Use On Surface Material Concrete, Masonry, Stone, Stucco, Standards NIOSH Approved, Flash Point Non-Combustible, Maximum Setting Time 1 hr, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.